Shop BESTORQ

Double V-Belt, BB175, BB, Rubber, 178 in, 21/32 in Top Width

  • Mfr # BB175
  • Zoro # G803830740

product price: 
$
47.35
/ea

Key Features

V-Belt Type
Double Side V Belt
V-Belt Section
BB
Number of Ribs
1
Top Width
21/32 in
Thickness
17/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BB175
Zoro #
G803830740
UPC #
-
Country of Origin
China

Dimensions

Top Width
21/32 in
Thickness
17/32 in
Outside Length
178 in
Inside Length
175 in
Height
17/32in

Details

Item
Double V-Belt
V-Belt Type
Double Side V Belt
V-Belt Section
BB
Industry Number
BB175
Number of Ribs
1
Material
Rubber
Reinforcing Cord Material
Polyester
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
For Use With
Heavy Duty General Application
Replaces OEM Brand
METRIC STANDARD
Replaces OEM Part
16D1165
Banded Belt
No
Weight
2.36 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Double Side V Belt Top Width-21/32 in Material-Rubber Outside Length-178 in Height-17/32in Weight: 2.36 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.