Double V-Belt, CC280, CC, NR, 284 in, 7/8 in Top Width
- Mfr # CC280
- Zoro # G306412207
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Double Side V Belt
V-Belt Section
CC
Number of Ribs
1
Top Width
7/8 in
Thickness
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC280
- Zoro #
- G306412207
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 7/8 in
- Thickness
- 11/16 in
- Outside Length
- 284 in
- Inside Length
- Inside Length-280 in
- Height
- 11/16 in
Details
- Item
- Double V-Belt
- V-Belt Type
- Double Side V Belt
- V-Belt Section
- CC
- Industry Number
- CC280
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 260 Degrees F
- Standards
- RMA
- For Use With
- Heavy Duty General Application
- Weight
- 5.908
- Storage Temp.
- 40F-100F
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Banded Belt
- No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-7/8 in
Material-Rubber
Outside Length-284 in
Height-11/16 in
Number of Ribs-1
5.908
Oil and Heat resistant
Top Width-7/8 in
Material-Rubber
Outside Length-284 in
Height-11/16 in
Number of Ribs-1
5.908
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.