Shop BESTORQ

Double V-Belt, CC96, CC, NR, 100 in, 7/8 in Top Width

  • Mfr # CC96
  • Zoro # G706407759

product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Double Side V Belt
V-Belt Section
CC
Number of Ribs
1
Top Width
7/8 in
Thickness
11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC96
Zoro #
G706407759
UPC #
-
Country of Origin
China

Dimensions

Top Width
7/8 in
Thickness
11/16 in
Outside Length
100 in
Height
11/16in
Inside Length
96 in

Details

Item
Double V-Belt
V-Belt Type
Double Side V Belt
V-Belt Section
CC
Industry Number
CC96
Number of Ribs
1
Material
NR
Reinforcing Cord Material
Polyester
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
2.03
For Use With
Heavy Duty General Application
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-7/8 in
Material-Rubber
Inside Length-96 in
Outside Length-100 in
Height-11/16in
Number of Ribs-1
2.03
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.