Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H Timing Belts

  • Mfr # 1040H150

  • Zoro # G306397979


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
104 in
Number of Teeth - Timing Belts
208
Industry Number - Timing Belts
1040H150
Number of Ribs
1
Top Width
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040H150
Zoro #
G306397979
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
104 in
Top Width
1
Height
0.09 in

Details

Number of Teeth - Timing Belts
208
Industry Number - Timing Belts
1040H150
Number of Ribs
1
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Material
Rubber
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.89
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1-1/2 in
Material-Rubber
Pitch Length-104 in
Height-0.09 in
Number of Ribs-1
Pitch Length-104 in
Number of Teeth -208
Pitch-0.5 in
0.89
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.