
H Timing Belts
Mfr # 1130H075
Zoro # G806398063
product price: $59.65
/eaKey Features
Pitch Length - Timing Belts
113 in
Number of Teeth - Timing Belts
226
Industry Number - Timing Belts
1130H075
Standards
RMA
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1130H075
Zoro #
G806398063
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
113 in
Height
0.09 in
Top Width
3/4 in
Details
Number of Teeth - Timing Belts
226
Industry Number - Timing Belts
1130H075
Standards
RMA
Material
Rubber
Temp. Range
-30 F to 160 F
Number of Ribs
1
Weight
0.48
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
For Use With
Heavy Duty General Application
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-113 in
Height-0.09 in
Number of Ribs-1
Pitch Length-113 in
Number of Teeth -226
Pitch-0.5 in
0.48
Oil and Heat resistant
Top Width-3/4 in
Material-Rubber
Pitch Length-113 in
Height-0.09 in
Number of Ribs-1
Pitch Length-113 in
Number of Teeth -226
Pitch-0.5 in
0.48
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.