Shop BESTORQ
See all product information
Create Account
H Timing Belts
Mfr # 1130H150
Zoro # G906398109
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Top Width
1.5 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
0.97
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1130H150
Zoro #
G906398109
UPC #
-
Country of Origin
China
Dimensions
Top Width
1.5 in
Height
0.09 in
Pitch Length
113 in
Belt Trade Size
H
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
0.97
Banded Belt
No
Storage Temp.
40F-100F
Number of Ribs
1
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Industry Number
1130H150
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
226
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1-1/2 in
Material-Rubber
Pitch Length-113 in
Height-0.09 in
Number of Ribs-1
Pitch Length-113 in
Number of Teeth -226
Pitch-0.5 in
0.97
Oil and Heat resistant
Top Width-1-1/2 in
Material-Rubber
Pitch Length-113 in
Height-0.09 in
Number of Ribs-1
Pitch Length-113 in
Number of Teeth -226
Pitch-0.5 in
0.97
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.