
H Timing Belts
Mfr # 1180H300
Zoro # G006397811
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
118 in
Number of Teeth - Timing Belts
236
Industry Number - Timing Belts
1180H300
Material
Rubber
Banded Belt
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1180H300
Zoro #
G006397811
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
118 in
Height
0.09 in
Top Width
3 in
Details
Number of Teeth - Timing Belts
236
Industry Number - Timing Belts
1180H300
Material
Rubber
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
2.02
Number of Ribs
1
Gearbelt Type
Timing Belt
For Use With
Heavy Duty General Application
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3 in
Material-Rubber
Pitch Length-118 in
Height-0.09 in
Number of Ribs-1
Pitch Length-118 in
Number of Teeth -236
Pitch-0.5 in
2.02
Oil and Heat resistant
Top Width-3 in
Material-Rubber
Pitch Length-118 in
Height-0.09 in
Number of Ribs-1
Pitch Length-118 in
Number of Teeth -236
Pitch-0.5 in
2.02
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.