Shop BESTORQ
See all product information
Create Account
H Timing Belts
Mfr # 1600H150
Zoro # G906397942
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Top Width
1.5 in
Height
0.09 in
Weight
1.37
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1600H150
Zoro #
G906397942
UPC #
-
Country of Origin
China
Dimensions
Top Width
1.5 in
Height
0.09 in
Belt Trade Size
H
Pitch Length
160 in
Details
Weight
1.37
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Number of Ribs
1
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1600H150
Number of Teeth
320
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.5 in
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1-1/2 in
Material-Rubber
Pitch Length-160 in
Height-0.09 in
Number of Ribs-1
Pitch Length-160 in
Number of Teeth -320
Pitch-0.5 in
1.37
Oil and Heat resistant
Top Width-1-1/2 in
Material-Rubber
Pitch Length-160 in
Height-0.09 in
Number of Ribs-1
Pitch Length-160 in
Number of Teeth -320
Pitch-0.5 in
1.37
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.