Shop BESTORQ
See all product information
Create Account
H Timing Belts
Mfr # 1740H200
Zoro # G106416931
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Top Width
2 in
Banded Belt
No
Weight
2.78
Gearbelt Type
Timing Belt
Height
0.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1740H200
Zoro #
G106416931
UPC #
-
Country of Origin
China
Dimensions
Top Width
2 in
Height
0.09 in
Belt Trade Size
H
Pitch Length
174 in
Details
Banded Belt
No
Weight
2.78
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
1/2 in
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Industry Number
1740H200
Number of Teeth
348
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-174 in
Height-0.09 in
Number of Ribs-1
Pitch Length-174 in
Number of Teeth -348
Pitch-0.5 in
2.78
Oil and Heat resistant
Top Width-2 in
Material-Rubber
Pitch Length-174 in
Height-0.09 in
Number of Ribs-1
Pitch Length-174 in
Number of Teeth -348
Pitch-0.5 in
2.78
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.