Shop BESTORQ
See all product information
Create Account
H Timing Belts
Mfr # 180H300
Zoro # G806425974
product price:Â $52.45
/eaKey Features
Top Width
3 in
Gearbelt Type
Timing Belt
Number of Ribs
1
Standards
RMA
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
180H300
Zoro #
G806425974
UPC #
-
Country of Origin
China
Dimensions
Top Width
3 in
Height
0.09 in
Belt Trade Size
H
Pitch Length
18 in
Details
Gearbelt Type
Timing Belt
Number of Ribs
1
Standards
RMA
Banded Belt
No
Weight
0.31
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Number of Teeth
36
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
180H300
Pitch
1/2 in
Item
Timing Belt
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3 in
Material-Rubber
Pitch Length-18 in
Height-0.09 in
Number of Ribs-1
Pitch Length-18 in
Number of Teeth -36
Pitch-0.5 in
0.31
Oil and Heat resistant
Top Width-3 in
Material-Rubber
Pitch Length-18 in
Height-0.09 in
Number of Ribs-1
Pitch Length-18 in
Number of Teeth -36
Pitch-0.5 in
0.31
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.