Shop BESTORQ
See all product information
Create Account
H Timing Belts
Mfr # 270H150
Zoro # G106405621
product price:Â $37.49
/eaKey Features
Top Width
1.50 in
Storage Temp.
40F-100F
Weight
0.23
Number of Ribs
1
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270H150
- Zoro #
- G106405621
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 1.50 in
- Height
- 0.09 in
- Belt Trade Size
- H
- Pitch Length
- 27 in
Details
- Storage Temp.
- 40F-100F
- Weight
- 0.23
- Number of Ribs
- 1
- Temp. Range
- -30 F to 160 F
- Banded Belt
- No
- Standards
- RMA
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Gearbelt Type
- Timing Belt
- Reinforcing Cord Material
- Fiberglass
- Item
- Timing Belt
- Maximum Operating Temperature
- 160 Degrees F
- Tooth Shape
- Trapezoidal
- Industry Number
- 270H150
- Pitch
- 0.50 in
- Belt Coating
- Nylon
- Tooth Location
- One Side
- Number of Teeth
- 54
- Belt Material
- Chloroprene Polymer, Neoprene
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1-1/2 in
Material-Rubber
Pitch Length-27 in
Height-0.09 in
Number of Ribs-1
Pitch Length-27 in
Number of Teeth -54
Pitch-0.5 in
0.23
Oil and Heat resistant
Top Width-1-1/2 in
Material-Rubber
Pitch Length-27 in
Height-0.09 in
Number of Ribs-1
Pitch Length-27 in
Number of Teeth -54
Pitch-0.5 in
0.23
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.