
H Timing Belts
Mfr # 280H200
Zoro # G806405921
product price: $49.99
/eaKey Features
Pitch Length - Timing Belts
28 in
Number of Teeth - Timing Belts
56
Industry Number - Timing Belts
280H200
Banded Belt
No
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280H200
Zoro #
G806405921
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
28 in
Height
0.09 in
Top Width
2 in
Details
Number of Teeth - Timing Belts
56
Industry Number - Timing Belts
280H200
Banded Belt
No
Material
Rubber
Number of Ribs
1
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.32
For Use With
Heavy Duty General Application
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-28 in
Height-0.09 in
Number of Ribs-1
Pitch Length-28 in
Number of Teeth -56
Pitch-0.5 in
0.32
Oil and Heat resistant
Top Width-2 in
Material-Rubber
Pitch Length-28 in
Height-0.09 in
Number of Ribs-1
Pitch Length-28 in
Number of Teeth -56
Pitch-0.5 in
0.32
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.