Shop BESTORQ
See all product information
Create Account
H Timing Belts
Mfr # 295H200
Zoro # G506413370
product price:Â $35.69
/eaKey Features
Top Width
2 in
Storage Temp.
40F-100F
Height
0.09 in
Number of Ribs
1
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
295H200
Zoro #
G506413370
UPC #
-
Country of Origin
China
Dimensions
Top Width
2 in
Height
0.09 in
Belt Trade Size
H
Pitch Length
29.5 in
Details
Storage Temp.
40F-100F
Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
0.47
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Pitch
1/2 in
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
59
Industry Number
295H200
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-29.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-29.5 in
Number of Teeth -59
Pitch-0.5 in
0.47
Oil and Heat resistant
Top Width-2 in
Material-Rubber
Pitch Length-29.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-29.5 in
Number of Teeth -59
Pitch-0.5 in
0.47
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.