Zoro Homepage

H Timing Belts

  • Mfr # 300H200

  • Zoro # G306406794


product price: $54.19
/ea

Key Features

Pitch Length - Timing Belts
30 in
Number of Teeth - Timing Belts
60
Industry Number - Timing Belts
300H200
Material
Rubber
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300H200
Zoro #
G306406794
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
30 in
Top Width
2 in
Height
0.09 in

Details

Number of Teeth - Timing Belts
60
Industry Number - Timing Belts
300H200
Material
Rubber
Number of Ribs
1
Standards
RMA
For Use With
Heavy Duty General Application
Weight
0.34
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-30 in
Height-0.09 in
Number of Ribs-1
Pitch Length-30 in
Number of Teeth -60
Pitch-0.5 in
0.34
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.