
H Timing Belts
Mfr # 480H150
Zoro # G506412489
product price: $58.39
/eaKey Features
Pitch Length - Timing Belts
48 in
Number of Teeth - Timing Belts
96
Industry Number - Timing Belts
480H150
Storage Temp.
40F-100F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
480H150
Zoro #
G506412489
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
48 in
Height
0.09 in
Top Width
1
Details
Number of Teeth - Timing Belts
96
Industry Number - Timing Belts
480H150
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Number of Ribs
1
Weight
0.41
Features
Oil, Heat and crack resistant, 5 years of shelf life
Material
Rubber
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
For Use With
Heavy Duty General Application
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1-1/2 in
Material-Rubber
Pitch Length-48 in
Height-0.09 in
Number of Ribs-1
Pitch Length-48 in
Number of Teeth -96
Pitch-0.5 in
0.41
Oil and Heat resistant
Top Width-1-1/2 in
Material-Rubber
Pitch Length-48 in
Height-0.09 in
Number of Ribs-1
Pitch Length-48 in
Number of Teeth -96
Pitch-0.5 in
0.41
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.