Shop BESTORQ
See all product information
Create Account
H Timing Belts
Mfr # 700H200
Zoro # G306398297
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Top Width
2 in
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
700H200
Zoro #
G306398297
UPC #
-
Country of Origin
China
Dimensions
Top Width
2 in
Height
0.09 in
Pitch Length
70 in
Belt Trade Size
H
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Storage Temp.
40F-100F
Weight
0.8
Number of Teeth
140
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Location
One Side
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Industry Number
700H200
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-70 in
Height-0.09 in
Number of Ribs-1
Pitch Length-70 in
Number of Teeth -140
Pitch-0.5 in
0.8
Oil and Heat resistant
Top Width-2 in
Material-Rubber
Pitch Length-70 in
Height-0.09 in
Number of Ribs-1
Pitch Length-70 in
Number of Teeth -140
Pitch-0.5 in
0.8
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.