Zoro Homepage

H Timing Belts

  • Mfr # 790H075

  • Zoro # G206414493


product price: $35.79
/ea

Key Features

Pitch Length - Timing Belts
79 in
Number of Teeth - Timing Belts
158
Industry Number - Timing Belts
790H075
Top Width
3/4 in
Weight
0.47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790H075
Zoro #
G206414493
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
79 in
Top Width
3/4 in
Height
0.09 in

Details

Number of Teeth - Timing Belts
158
Industry Number - Timing Belts
790H075
Weight
0.47
Banded Belt
No
Storage Temp.
40F-100F
Material
Rubber
Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-79 in
Height-0.09 in
Number of Ribs-1
Pitch Length-79 in
Number of Teeth -158
Pitch-0.5 in
0.47
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.