Shop BESTORQ
See all product information
Create Account
H Timing Belts
Mfr # 800H300
Zoro # G806397936
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Top Width
3 in
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
800H300
Zoro #
G806397936
UPC #
-
Country of Origin
China
Dimensions
Top Width
3 in
Height
0.09 in
Pitch Length
80 in
Belt Trade Size
H
Details
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
1.37
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Number of Teeth
160
Industry Number
800H300
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Nylon
Pitch
1/2 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3 in
Material-Rubber
Pitch Length-80 in
Height-0.09 in
Number of Ribs-1
Pitch Length-80 in
Number of Teeth -160
Pitch-0.5 in
1.37
Oil and Heat resistant
Top Width-3 in
Material-Rubber
Pitch Length-80 in
Height-0.09 in
Number of Ribs-1
Pitch Length-80 in
Number of Teeth -160
Pitch-0.5 in
1.37
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.