Shop BESTORQ
See all product information
Create Account
H Timing Belts
Mfr # 820H300
Zoro # G306397672
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Top Width
3 in
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
820H300
Zoro #
G306397672
UPC #
-
Country of Origin
China
Dimensions
Top Width
3 in
Height
0.09 in
Pitch Length
82 in
Belt Trade Size
H
Details
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Weight
1.4
Banded Belt
No
Storage Temp.
40F-100F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Industry Number
820H300
Number of Teeth
164
Pitch
1/2 in
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3 in
Material-Rubber
Pitch Length-82 in
Height-0.09 in
Number of Ribs-1
Pitch Length-82 in
Number of Teeth -164
Pitch-0.5 in
1.4
Oil and Heat resistant
Top Width-3 in
Material-Rubber
Pitch Length-82 in
Height-0.09 in
Number of Ribs-1
Pitch Length-82 in
Number of Teeth -164
Pitch-0.5 in
1.4
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.