Shop BESTORQ
See all product information
Create Account
H Timing Belts
Mfr # 830H150
Zoro # G706397920
product price:Â $83.59
/eaKey Features
Top Width
1.5 in
Banded Belt
No
Number of Ribs
1
Standards
RMA
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
830H150
Zoro #
G706397920
UPC #
-
Country of Origin
China
Dimensions
Top Width
1.5 in
Height
0.09 in
Pitch Length
83 in
Belt Trade Size
H
Details
Banded Belt
No
Number of Ribs
1
Standards
RMA
Storage Temp.
40F-100F
Weight
0.71
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Number of Teeth
166
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Industry Number
830H150
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1-1/2 in
Material-Rubber
Pitch Length-83 in
Height-0.09 in
Number of Ribs-1
Pitch Length-83 in
Number of Teeth -166
Pitch-0.5 in
0.71
Oil and Heat resistant
Top Width-1-1/2 in
Material-Rubber
Pitch Length-83 in
Height-0.09 in
Number of Ribs-1
Pitch Length-83 in
Number of Teeth -166
Pitch-0.5 in
0.71
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.