Shop BESTORQ
See all product information
Create Account
H Timing Belts
Mfr # 860H300
Zoro # G806398308
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Top Width
3 in
Banded Belt
No
Height
0.09 in
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
860H300
Zoro #
G806398308
UPC #
-
Country of Origin
China
Dimensions
Top Width
3 in
Height
0.09 in
Pitch Length
86 in
Belt Trade Size
H
Details
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
1.47
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
1/2 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
172
Industry Number
860H300
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3 in
Material-Rubber
Pitch Length-86 in
Height-0.09 in
Number of Ribs-1
Pitch Length-86 in
Number of Teeth -172
Pitch-0.5 in
1.47
Oil and Heat resistant
Top Width-3 in
Material-Rubber
Pitch Length-86 in
Height-0.09 in
Number of Ribs-1
Pitch Length-86 in
Number of Teeth -172
Pitch-0.5 in
1.47
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.