Shop BESTORQ
See all product information
Create Account
H Timing Belts
Mfr # 880H075
Zoro # G606398225
product price:Â $47.29
/eaKey Features
Top Width
3/4 in
Height
0.09 in
Number of Ribs
1
Weight
0.38
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
880H075
Zoro #
G606398225
UPC #
-
Country of Origin
China
Dimensions
Top Width
3/4 in
Height
0.09 in
Belt Trade Size
H
Pitch Length
88 in
Details
Number of Ribs
1
Weight
0.38
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Pitch
1/2 in
Number of Teeth
176
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
880H075
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-88 in
Height-0.09 in
Number of Ribs-1
Pitch Length-88 in
Number of Teeth -176
Pitch-0.5 in
0.38
Oil and Heat resistant
Top Width-3/4 in
Material-Rubber
Pitch Length-88 in
Height-0.09 in
Number of Ribs-1
Pitch Length-88 in
Number of Teeth -176
Pitch-0.5 in
0.38
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.