Shop BESTORQ
See all product information
Create Account
Kevlar V-Belt / B36LG, 5L390K
Mfr # 5L390K
Zoro # G803573210
product price:Â $23.39
/eaKey Features
V-Belt Type
V Belt
Belt Series
FHP
V-Belt Section
5L
Industry Number
5L390K
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5L390K
- Zoro #
- G803573210
- UPC #
- -
- Country of Origin
- Singapore
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.625 in
- Outside Length
- 39 in
- Height
- 0.625 in
Details
- Item
- V-Belt
- V-Belt Type
- V Belt
- Belt Series
- FHP
- V-Belt Section
- 5L
- Industry Number
- 5L390K
- Number of Ribs
- 1
- Material
- Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Aramid (Kevlar)
- Temp. Range
- -60 Degrees F to 176 Degrees F
- Standards
- RMA
- Application
- Lawn and Garden
- Weight
- 0.4 lbs.
- For Use With
- Lawn and Garden
- Features
- Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
- Banded Belt
- No
- Storage Temp.
- 40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.66 inches Material: Kevlar Number of Ribs: 1 Outside Circumference: 39inches Depth: 0.43 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.