Shop BESTORQ
See all product information
Create Account
L Timing Belts
Mfr # 158L075
Zoro # G206420081
product price:Â $13.99
/eaKey Features
Top Width
3/4 in
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
158L075
Zoro #
G206420081
UPC #
-
Country of Origin
China
Dimensions
Top Width
3/4 in
Height
0.075 in
Pitch Length
15.8 in
Belt Trade Size
L
Details
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Banded Belt
No
Weight
0.06
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Pitch
3/8 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
158L075
Number of Teeth
43
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-15.8 in
Height-0.075 in
Number of Ribs-1
Pitch Length-15.8 in
Number of Teeth -43
Pitch-0.375 in
0.06
Oil and Heat resistant
Top Width-3/4 in
Material-Rubber
Pitch Length-15.8 in
Height-0.075 in
Number of Ribs-1
Pitch Length-15.8 in
Number of Teeth -43
Pitch-0.375 in
0.06
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.