Shop BESTORQ
See all product information
Create Account
L Timing Belts
Mfr # 345L050
Zoro # G706398248
product price:Â $16.69
/eaKey Features
Top Width
1/2 in
Banded Belt
No
Height
0.075 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
345L050
Zoro #
G706398248
UPC #
-
Country of Origin
China
Dimensions
Top Width
1/2 in
Height
0.075 in
Pitch Length
34.5 in
Belt Trade Size
L
Details
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
0.21
Number of Ribs
1
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Pitch
3/8 in
Industry Number
345L050
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Number of Teeth
92
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Rubber
Pitch Length-34.5 in
Height-0.075 in
Number of Ribs-1
Pitch Length-34.5 in
Number of Teeth -92
Pitch-0.375 in
0.21
Oil and Heat resistant
Top Width-1/2 in
Material-Rubber
Pitch Length-34.5 in
Height-0.075 in
Number of Ribs-1
Pitch Length-34.5 in
Number of Teeth -92
Pitch-0.375 in
0.21
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.