
L Timing Belts
Mfr # 345L150
Zoro # G106398268
product price: $35.49
/eaKey Features
Pitch Length - Timing Belts
34.5 in
Number of Teeth - Timing Belts
92
Industry Number - Timing Belts
345L150
Weight
0.11
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
345L150
Zoro #
G106398268
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
34.5 in
Top Width
1
Height
0.075 in
Details
Number of Teeth - Timing Belts
92
Industry Number - Timing Belts
345L150
Weight
0.11
Material
Rubber
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
For Use With
Heavy Duty General Application
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Number of Ribs
1
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1-1/2 in
Material-Rubber
Pitch Length-34.5 in
Height-0.075 in
Number of Ribs-1
Pitch Length-34.5 in
Number of Teeth -92
Pitch-0.375 in
0.11
Oil and Heat resistant
Top Width-1-1/2 in
Material-Rubber
Pitch Length-34.5 in
Height-0.075 in
Number of Ribs-1
Pitch Length-34.5 in
Number of Teeth -92
Pitch-0.375 in
0.11
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.