Zoro Homepage

L Timing Belts

  • Mfr # 352L100

  • Zoro # G806398186


product price: $29.39
/ea

Key Features

Pitch Length - Timing Belts
35.2 in
Number of Teeth - Timing Belts
94
Industry Number - Timing Belts
352L100
Storage Temp.
40F-100F
Height
0.075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352L100
Zoro #
G806398186
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
35.2 in
Height
0.075 in
Top Width
1 in

Details

Number of Teeth - Timing Belts
94
Industry Number - Timing Belts
352L100
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Material
Rubber
For Use With
Heavy Duty General Application
Number of Ribs
1
Weight
0.29

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-35.2 in
Height-0.075 in
Number of Ribs-1
Pitch Length-35.2 in
Number of Teeth -94
Pitch-0.375 in
0.29
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.