
L Timing Belts
Mfr # 500L075
Zoro # G006397880
product price: $24.79
/eaKey Features
Pitch Length - Timing Belts
50 in
Number of Teeth - Timing Belts
134
Industry Number - Timing Belts
500L075
Temp. Range
-30 F to 160 F
Standards
RMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500L075
Zoro #
G006397880
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
50 in
Top Width
3/4 in
Height
0.075 in
Details
Number of Teeth - Timing Belts
134
Industry Number - Timing Belts
500L075
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Material
Rubber
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.62
Number of Ribs
1
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-50 in
Height-0.075 in
Number of Ribs-1
Pitch Length-50 in
Number of Teeth -134
Pitch-0.375 in
0.62
Oil and Heat resistant
Top Width-3/4 in
Material-Rubber
Pitch Length-50 in
Height-0.075 in
Number of Ribs-1
Pitch Length-50 in
Number of Teeth -134
Pitch-0.375 in
0.62
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.