
L Timing Belts
Mfr # 600L075
Zoro # G906398093
product price: $34.75
/eaKey Features
Pitch Length - Timing Belts
60 in
Number of Teeth - Timing Belts
160
Industry Number - Timing Belts
600L075
Number of Ribs
1
Standards
RMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600L075
Zoro #
G906398093
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
60 in
Height
0.075 in
Top Width
3/4 in
Details
Number of Teeth - Timing Belts
160
Industry Number - Timing Belts
600L075
Number of Ribs
1
Standards
RMA
Material
Rubber
For Use With
Heavy Duty General Application
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
0.34
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-60 in
Height-0.075 in
Number of Ribs-1
Pitch Length-60 in
Number of Teeth -160
Pitch-0.375 in
0.34
Oil and Heat resistant
Top Width-3/4 in
Material-Rubber
Pitch Length-60 in
Height-0.075 in
Number of Ribs-1
Pitch Length-60 in
Number of Teeth -160
Pitch-0.375 in
0.34
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.