Shop BESTORQ
See all product information
Create Account
L Timing Belts
Mfr # 600L100
Zoro # G706397968
product price:Â $47.45
/eaKey Features
Top Width
1 in
Number of Ribs
1
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
600L100
Zoro #
G706397968
UPC #
-
Country of Origin
China
Dimensions
Top Width
1 in
Height
0.075 in
Belt Trade Size
L
Pitch Length
60 in
Details
Number of Ribs
1
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
0.46
Features
Oil, Heat and crack resistant, 5 years of shelf life
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
3/8 in
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
600L100
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
160
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-60 in
Height-0.075 in
Number of Ribs-1
Pitch Length-60 in
Number of Teeth -160
Pitch-0.375 in
0.46
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-60 in
Height-0.075 in
Number of Ribs-1
Pitch Length-60 in
Number of Teeth -160
Pitch-0.375 in
0.46
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.