
L Timing Belts
Mfr # 890L075
Zoro # G406398296
product price: $34.15
/eaKey Features
Pitch Length - Timing Belts
89 in
Number of Teeth - Timing Belts
238
Industry Number - Timing Belts
890L075
Height
0.075 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
890L075
Zoro #
G406398296
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
89 in
Height
0.075 in
Top Width
3/4 in
Details
Number of Teeth - Timing Belts
238
Industry Number - Timing Belts
890L075
Material
Rubber
Weight
0.21
Number of Ribs
1
For Use With
Heavy Duty General Application
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-89 in
Height-0.075 in
Number of Ribs-1
Pitch Length-89 in
Number of Teeth -238
Pitch-0.375 in
0.21
Oil and Heat resistant
Top Width-3/4 in
Material-Rubber
Pitch Length-89 in
Height-0.075 in
Number of Ribs-1
Pitch Length-89 in
Number of Teeth -238
Pitch-0.375 in
0.21
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.