Shop BESTORQ
See all product information
Create Account
L Timing Belts
Mfr # 994L050
Zoro # G906413420
product price:Â $25.55
/eaKey Features
Belt Trade Size
L
Industry Number
994L050
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 994L050
- Zoro #
- G906413420
- UPC #
- -
- Country of Origin
- China
Dimensions
- Belt Trade Size
- L
- Top Width
- 0.50 in
- Pitch Length
- 99.40 in
- Height
- 0.075 in
Details
- Item
- Timing Belt
- Industry Number
- 994L050
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.38 in
- Number of Teeth
- 265
- Belt Material
- Chloroprene, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 160 Degrees F
- Weight
- 0.28
- Temp. Range
- -30 Degrees F to 160 Degrees F
- Banded Belt
- No
- Gearbelt Type
- Timing Belt
- Storage Temp.
- 40F-100F
- Number of Ribs
- 1
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Standards
- RMA
- Minimum Operating Temperature
- -30 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Rubber
Pitch Length-99.4 in
Height-0.075 in
Number of Ribs-1
Pitch Length-99.4 in
Number of Teeth -265
Pitch-0.375 in
0.28
Oil and Heat resistant
Top Width-1/2 in
Material-Rubber
Pitch Length-99.4 in
Height-0.075 in
Number of Ribs-1
Pitch Length-99.4 in
Number of Teeth -265
Pitch-0.375 in
0.28
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.