Zoro Homepage

Micro rib Poly V Belt J Section

  • Mfr # 460J12

  • Zoro # G306396347


product price: $24.59
/ea

Key Features

V-Belt Type
Micro V Belt
Industry Number
460J12
Number of Ribs
12
Top Width
1.104 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460J12
Zoro #
G306396347
UPC #
-
Country of Origin
China

Dimensions

Top Width
1.104 in
Pitch Length
46 in
Height
0.16 in

Details

V-Belt Type
Micro V Belt
Industry Number
460J12
Number of Ribs
12
Material
Rubber
For Use With
Heavy Duty General Application
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
0.3
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1.104 in
Material-Rubber
Pitch Length-46 in
Height-0.16 in
Number of Ribs-12
Pitch-0.092in
0.3
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.