
Micro rib Poly V Belt J Section
Mfr # 560J16
Zoro # G106385558
product price: $39.25
/eaKey Features
V-Belt Type
Micro V Belt
Industry Number
560J16
Number of Ribs
16
Top Width
1.472 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560J16
Zoro #
G106385558
UPC #
-
Country of Origin
China
Dimensions
Top Width
1.472 in
Pitch Length
56 in
Height
0.16 in
Details
V-Belt Type
Micro V Belt
Industry Number
560J16
Number of Ribs
16
Material
Rubber
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F
Standards
RMA
Weight
0.5
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1.472 in
Material-Rubber
Pitch Length-56 in
Height-0.16 in
Number of Ribs-16
Pitch-0.092in
0.5
Oil and Heat resistant
Top Width-1.472 in
Material-Rubber
Pitch Length-56 in
Height-0.16 in
Number of Ribs-16
Pitch-0.092in
0.5
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.