
Micro rib Poly V Belt J Section
Mfr # 700J6
Zoro # G306385877
product price: $17.59
/eaKey Features
V-Belt Type
Micro V Belt
Industry Number
700J6
Number of Ribs
6
Top Width
0.552 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700J6
Zoro #
G306385877
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.552 in
Pitch Length
70 in
Height
0.16 in
Details
V-Belt Type
Micro V Belt
Industry Number
700J6
Number of Ribs
6
Material
Rubber
For Use With
Heavy Duty General Application
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.3
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-0.552 in
Material-Rubber
Pitch Length-70 in
Height-0.16 in
Number of Ribs-6
Pitch-0.092in
0.3
Oil and Heat resistant
Top Width-0.552 in
Material-Rubber
Pitch Length-70 in
Height-0.16 in
Number of Ribs-6
Pitch-0.092in
0.3
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.