
Micro rib Poly V Belt K Section
Mfr # 347K13
Zoro # G306387529
product price: $35.39
/eaKey Features
V-Belt Type
Micro V Belt
Industry Number
347K13
Number of Ribs
13
Top Width
1.82 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
347K13
Zoro #
G306387529
UPC #
-
Country of Origin
China
Dimensions
Top Width
1.82 in
Pitch Length
34.7 in
Height
0.21 in
Details
V-Belt Type
Micro V Belt
Industry Number
347K13
Number of Ribs
13
Material
Rubber
For Use With
Heavy Duty General Application
Banded Belt
No
Weight
0.5
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1.82 in
Material-Rubber
Pitch Length-34.7 in
Height-0.21 in
Number of Ribs-13
Pitch-0.14in
0.5
Oil and Heat resistant
Top Width-1.82 in
Material-Rubber
Pitch Length-34.7 in
Height-0.21 in
Number of Ribs-13
Pitch-0.14in
0.5
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.