Shop BESTORQ
See all product information
Create Account
Micro rib Poly V Belt K Section
Mfr # 370K25
Zoro # G006388390
product price:Â $71.29
/eaKey Features
V-Belt Type
Micro V Belt
Industry Number
370K25
Number of Ribs
25
Top Width
3.5 in
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
370K25
Zoro #
G006388390
UPC #
-
Country of Origin
China
Dimensions
Top Width
3.5 in
Pitch Length
37 in
Height
0.21 in
Outside Length
37 in
Thickness
0.21 in
Details
V-Belt Type
Micro V Belt
Industry Number
370K25
Number of Ribs
25
Material
Rubber
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
Weight
0.9
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Banded Belt
No
Reinforcing Cord Material
Polyester
Item
Micro V Belt
V-Belt Section
K
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3.5 in
Material-Rubber
Pitch Length-37 in
Height-0.21 in
Number of Ribs-25
Pitch-0.14in
0.9
Oil and Heat resistant
Top Width-3.5 in
Material-Rubber
Pitch Length-37 in
Height-0.21 in
Number of Ribs-25
Pitch-0.14in
0.9
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.