
Micro rib Poly V Belt K Section
Mfr # 434K23
Zoro # G006396098
product price: $76.79
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Micro V Belt
Industry Number
434K23
Number of Ribs
23
Top Width
3.22 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
434K23
Zoro #
G006396098
UPC #
-
Country of Origin
China
Dimensions
Top Width
3.22 in
Pitch Length
43.4 in
Height
0.21 in
Details
V-Belt Type
Micro V Belt
Industry Number
434K23
Number of Ribs
23
Material
Rubber
For Use With
Heavy Duty General Application
Weight
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3.22 in
Material-Rubber
Pitch Length-43.4 in
Height-0.21 in
Number of Ribs-23
Pitch-0.14in
1
Oil and Heat resistant
Top Width-3.22 in
Material-Rubber
Pitch Length-43.4 in
Height-0.21 in
Number of Ribs-23
Pitch-0.14in
1
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.