Shop BESTORQ
See all product information
Create Account
Micro rib Poly V Belt K Section
Mfr # 500K18
Zoro # G406407844
product price:Â $77.75
/eaKey Features
V-Belt Type
Micro V Belt
Industry Number
500K18
Number of Ribs
18
Top Width
2.52 in
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
500K18
Zoro #
G406407844
UPC #
-
Country of Origin
China
Dimensions
Top Width
2.52 in
Pitch Length
50 in
Height
0.21 in
Thickness
0.21 in
Outside Length
50 in
Details
V-Belt Type
Micro V Belt
Industry Number
500K18
Number of Ribs
18
Material
Rubber
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
Weight
0.9
Banded Belt
No
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Reinforcing Cord Material
Polyester
V-Belt Section
K
Item
Micro V Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2.52 in
Material-Rubber
Pitch Length-50 in
Height-0.21 in
Number of Ribs-18
Pitch-0.14in
0.9
Oil and Heat resistant
Top Width-2.52 in
Material-Rubber
Pitch Length-50 in
Height-0.21 in
Number of Ribs-18
Pitch-0.14in
0.9
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.