
Micro rib Poly V Belt K Section
Mfr # 538K27
Zoro # G306410562
product price: $106.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Micro V Belt
Industry Number
538K27
Number of Ribs
27
Top Width
3.78 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
538K27
Zoro #
G306410562
UPC #
-
Country of Origin
China
Dimensions
Top Width
3.78 in
Pitch Length
53.8 in
Height
0.21 in
Details
V-Belt Type
Micro V Belt
Industry Number
538K27
Number of Ribs
27
Material
Rubber
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Weight
1.5
Temp. Range
-30 F to 160 F
Banded Belt
No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3.78 in
Material-Rubber
Pitch Length-53.8 in
Height-0.21 in
Number of Ribs-27
Pitch-0.14in
1.5
Oil and Heat resistant
Top Width-3.78 in
Material-Rubber
Pitch Length-53.8 in
Height-0.21 in
Number of Ribs-27
Pitch-0.14in
1.5
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.