Shop BESTORQ
See all product information
Create Account
Micro rib Poly V Belt K Section
Mfr # 609K15
Zoro # G606400072
product price:Â $70.75
/eaKey Features
V-Belt Type
Micro V Belt
Industry Number
609K15
Number of Ribs
15
Top Width
2.1 in
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 609K15
- Zoro #
- G606400072
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 2.1 in
- Pitch Length
- 60.9 in
- Height
- 0.21 in
- Thickness
- 0.21 in
- Outside Length
- 60.9 in
Details
- V-Belt Type
- Micro V Belt
- Industry Number
- 609K15
- Number of Ribs
- 15
- Material
- Rubber
- Temp. Range
- -70 Degrees to 260 Degrees F
- Standards
- RMA
- Banded Belt
- No
- For Use With
- Heavy Duty General Application
- Weight
- 0.9
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Storage Temp.
- 40F-100F
- Reinforcing Cord Material
- Polyester
- V-Belt Section
- K
- Item
- Micro V Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2.1 in
Material-Rubber
Pitch Length-60.9 in
Height-0.21 in
Number of Ribs-15
Pitch-0.14in
0.9
Oil and Heat resistant
Top Width-2.1 in
Material-Rubber
Pitch Length-60.9 in
Height-0.21 in
Number of Ribs-15
Pitch-0.14in
0.9
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.