Shop BESTORQ

Micro-Ribbed V-Belt, 453J10, J, NR, 45.30 in, 1.40 in Top Width

  • Mfr # 453J10
  • Zoro # G903804405

product price: 
$
32.59
/ea

Key Features

V-Belt Type
Micro V Belt
V-Belt Section
J
Industry Number
453J10
Number of Ribs
10
Top Width
1.40 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
453J10
Zoro #
G903804405
UPC #
-
Country of Origin
China

Dimensions

Top Width
1.40 in
Thickness
0.21 in
Outside Length
45.30 in
Pitch Length
45.3 in
Height
0.21 in

Details

Item
Micro-Ribbed V-Belt
V-Belt Type
Micro V Belt
V-Belt Section
J
Industry Number
453J10
Number of Ribs
10
Material
NR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 160 Degrees F
Standards
RMA
For Use With
Heavy Duty General Application
Replaces OEM Part
16PJ356
Replaces OEM Brand
METRIC STANDARD
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Weight
0.5 lbs.

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Micro V Belt Top Width-1.4 in Material-Rubber Pitch Length-45.3 in Height-0.21 in Weight: 0.5 lbs. Number of Ribs-10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.