
Aftermarket Replacement Belt for 6K997 AC DELCO Micro Rib Poly V (Discontinued)
- Mfr # 1005K6
- Zoro # G903829163
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1005K6
Zoro #
G903829163
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.84 in
Pitch Length
100.5 in
Height
0.21 in
Details
V-Belt Type
Micro V Belt
Number of Ribs
6
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Standards
RMA
Replaces OEM Brand
AC DELCO
Replaces OEM Part
6K1000
Storage Temp.
40F-100F
Weight
0.6 lbs.
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Micro V Belt Top Width-0.84 in Material-Rubber Pitch Length-100.5 in Height-0.21 in Weight: 0.6 lbs. Number of Ribs-6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.