Shop BESTORQ

Micro V-Belt, 190J12, J, NR, 19-3/4 in, 1.10 in Top Width

  • Mfr # 190J12
  • Zoro # G803573029

product price: 
$
22.95
/ea

Key Features

V-Belt Type
Micro V Belt
V-Belt Section
J
Number of Ribs
12
Top Width
1.10 in
Outside Length
19-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
190J12
Zoro #
G803573029
UPC #
-
Country of Origin
China

Dimensions

Top Width
1.10 in
Outside Length
19-3/4 in
Pitch Length
19 in
Height
0.16 in
Thickness
0.16 in

Details

Item
Micro V-Belt
V-Belt Type
Micro V Belt
V-Belt Section
J
Industry Number
190J12
Number of Ribs
12
Material
NR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 160 Degrees F
Standards
RMA
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Weight
0.1 lbs.
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.104 inches Material: Rubber Number of Ribs: 12 Outside Circumference: 19.75inches Depth: 0.16 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.