Shop BESTORQ
See all product information
Create Account
Micro V-Belt, 550J5, J, Rubber, 55-3/4 in, 0.46 in Top Width
- Mfr # 550J5
- Zoro # G303573048
product price:Â
$
17.69
/ea
Key Features
V-Belt Type
Micro V Belt
Number of Ribs
5
Top Width
0.46 in
Material
Rubber
Pitch Length
55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550J5
- Zoro #
- G303573048
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 0.46 in
- Pitch Length
- 55 in
- Height
- 0.16 in
- Outside Length
- 55-3/4 in
- Thickness
- 0.16 in
Details
- V-Belt Type
- Micro V Belt
- Number of Ribs
- 5
- Material
- Rubber
- Temp. Range
- -30 Degrees to 160 Degrees F
- Standards
- RMA
- For Use With
- Heavy Duty General Application
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Application
- Heavy Duty General Application
- Weight
- 0.1 lbs.
- Banded Belt
- No
- Storage Temp.
- 40F-100F
- V-Belt Section
- J
- Reinforcing Cord Material
- Polyester
- Item
- Micro V-Belt
- Industry Number
- 550J5
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.46 inches Material: Rubber Number of Ribs: 5 Outside Circumference: 55.75inches Depth: 0.16 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.