Shop BESTORQ
See all product information
Create Account
Micro V-Belt, 620J11, J, Rubber, 62-3/4 in, 1.01 in Top Width
- Mfr # 620J11
- Zoro # G803573012
product price:Â
$
30.69
/ea
Key Features
V-Belt Type
Micro V Belt
V-Belt Section
J
Number of Ribs
11
Top Width
1.01 in
Outside Length
62-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 620J11
- Zoro #
- G803573012
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 1.01 in
- Outside Length
- 62-3/4 in
- Pitch Length
- 62 in
- Height
- 0.16 in
- Thickness
- 0.16 in
Details
- Item
- Micro V-Belt
- V-Belt Type
- Micro V Belt
- V-Belt Section
- J
- Industry Number
- 620J11
- Number of Ribs
- 11
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 160 Degrees F
- Standards
- RMA
- For Use With
- Heavy Duty General Application
- Weight
- 0.2 lbs.
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Application
- Heavy Duty General Application
- Storage Temp.
- 40F-100F
- Banded Belt
- No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.012 inches Material: Rubber Number of Ribs: 11 Outside Circumference: 62.75inches Depth: 0.16 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.