
SPB Metric Belts
Mfr # SPB5600
Zoro # G806418044
product price: $105.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
V Belt
Industry Number
SPB5600
Number of Ribs
1
Top Width
17 mm(0.67 in)
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPB5600
Zoro #
G806418044
UPC #
-
Country of Origin
China
Dimensions
Top Width
17 mm(0.67 in)
Pitch Length
5600 mm (218.4 in)
Height
0.51 in
Details
V-Belt Type
V Belt
Industry Number
SPB5600
Number of Ribs
1
Material
Rubber
For Use With
Heavy Duty General Application
Standards
RMA
Weight
2.69
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-17 mm(0.67 in)
Material-Rubber
Pitch Length-5600 mm (218.4 in)
Height-0.51 in
Number of Ribs-1
2.69
Pitch Length-5600 mm (218.4 in)
Oil and Heat resistant
Top Width-17 mm(0.67 in)
Material-Rubber
Pitch Length-5600 mm (218.4 in)
Height-0.51 in
Number of Ribs-1
2.69
Pitch Length-5600 mm (218.4 in)
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.