
Bestorq Timing Belt Model 1000-8M-200 - 39.37 in Outside Length - 7.87 in Top Width
Mfr # 1000-8M-200
Zoro # G503618631
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
39.37 in
Standards
RMA
Application
Heavy Duty General Application
Weight
4 lbs.
For Use With
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000-8M-200
Zoro #
G503618631
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
39.37 in
Top Width
7.87 in
Height
0.23 in
Details
Standards
RMA
Application
Heavy Duty General Application
Weight
4 lbs.
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Number of Ribs
1
Material
Fiberglass and Rubber
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 39.37inches Depth: 0.23 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.