Zoro Homepage

Bestorq Timing Belt Model 225-3M-12 - 8.86 in Outside Length - 0.24 in Top Width

  • Mfr # 225-3M-12

  • Zoro # G403629829


product price: $12.25
/ea

Key Features

Pitch Length - Timing Belts
8.86 in
Weight
0.3 lbs.
Number of Ribs
1
Standards
RMA
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225-3M-12
Zoro #
G403629829
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
8.86 in
Height
0.09 in
Top Width
0.24 in

Details

Weight
0.3 lbs.
Number of Ribs
1
Standards
RMA
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Material
Fiberglass and Rubber
Temp. Range
-30 F to 160 F
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.47 inches Material: Rubber Number of Ribs: 1 Pitch Length: 8.86inches Depth: 0.09 inches Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.