Shop BESTORQ
See all product information
Create Account
Timing Belt Model 100XL1644 10 in Effective length and 1644 in Top Width
Mfr # 100XL1644
Zoro # G107396980
product price:Â $256.99
/ea
Free Shipping & Returns
Key Features
Weight
0.6
Inside Length
10 in
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
100XL1644
Zoro #
G107396980
UPC #
-
Country of Origin
China
Dimensions
Inside Length
10 in
Pitch Length
10 in
Belt Trade Size
XL
Top Width
16.44 in
Details
Weight
0.6
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Industry Number
100XL1644
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Number of Teeth
50
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
0.2 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.